Beli kunci tekiro sok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- REDRAGON Gaming Mouse RGB Invaderatribut:
- Customize DPI Switch Mode: Mode 1 : 500/1000/2000/3000/5000 adjusted via the buttons of the mouse; Mode 2 : DPI can be adjusted freely by ±100 from 100 to 10000 via programming software
- Polling Rate (Hz): Up to 1000; switchable; 125HZ/250HZ/500HZ/1000HZ (Default 500HZ)
- Buttons: 8 buttons (including a rapid fire button)
- Tracking System: Optical
- Interface: USB 2.0 full speed 3.0
- Dimensions (inch): 6.3x4.3x2
- USB Length (m): 1.8 braided-fiber cable
- TEKIRO DR. Hand Socket 1/2inch 6pt (Mata Sock)Deskripsi:- Heat treated Chrome Vanadium steel-Drop Forged for extran Strength-Silver matt finishingatribut:
- Dimension 3 (mm): 13
- TEKIRO Mata Kunci Sok Spline 1/2inchDeskripsi:TEKIRO 1/2" DR. K SOCK SPLINE 09 MM / MATA SOCK / ANAK SOCKTEKIRO 1/2 INCH KUNCI SOCK SPLINE 9 MM, kunci mata socket spline dengan ukuran drive 1/2" panjang 9 mm dengan keunggulan bisa digunakan untuk semua jenis baut/murFungsi : Bisa untuk membuka dan mengencangkan semua jenis nut/bolt. (hexagon, spline, dll)Material : Chrome VanadiumDimensi : 38mm 17mm 7mmKODE : SC-SP0463ORIGINAL TEKIROatribut:
- Dimension 3 (mm): 7
- Dimension 5 (mm): 13
- REDRAGON Gaming Mouse RGB VampireDeskripsi:- RGB Backlight & Programmable Buttons - 16.8 million RGB LED color options (LED Backlight can be disabled). 8 programmable buttons, 5 memory profiles each with dedicated light colors for quick identification. Comes with a 8-piece weight tuning set (2.4g x8), easy to change the weight to suit your games.- 5 DPI Levels Free to Customize - Geared with 5 onboard adjustable DPI levels (500/1000/2000/3000/5000) which meets your multiple needs. Perfect for daily work or gaming. DPI can be adjusted freely by ±100 from 100 to 10000 via software. 1000 Hz polling rate, 20G acceleration, high-precision Sensor and 5 memory modes giving you a greater edge over your competition.- Easy Keybinding with Macro - 8 programmable buttons are all editable with customizable tactical keybinds in whatever game or work you are engaging. 3 side macro buttons are always there to help and offer you better gaming and working experience.- Fatigue Killer with Ergonomic Design - Solid frame with a streamlined, general claw-grip design offers each gamer a satisfying and comfortable gaming experience with less fatigue. Comfortable even after multiple hours of gaming- The Choice of Die-Hard Gamers - Whether you are targeting, aiming, slashing or attacking, a professional gaming mouse is your best weapon! The mouse will be your ideal partner. Perfectly compatible with Windows 2000/ME/XP/03/VISTA/7/8/10 system for programmable using and Mac OS for normal using.atribut:
- DPI: 5 onboard adjustable DPI levels (500/1000/2000/3000/5000)
- Polling Rate (Hz): 1000
- Number of Mouse Buttons: 8 programmable buttons
- Compatibility: Windows 2000/ME/XP/03/VISTA/7/8/10 system
- TEKIRO Spark Plug (Kunci Busi)Deskripsi:TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mmatribut:
- Dimension 1 (mm): 65
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- TRUSCO Set Kunci Sokatribut:
- Handle Contents: Ratchet (TRH2-B) Extension Bar (TEB2-75)
- Plug Angle (mm): 6.35
- Socket Type: (Hexagonal) 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14
- TRUSCO Set Kunci Sok 12.7mmDeskripsi:Non chrome plating (nickel plating) treatment, environmentally friendly. (Push button of ratchet handle. Hexavalent chrome plating for surface treatment of each ball).atribut:
- Material: Chrome-Vanadium Steel
- Plug Angle (mm): 12.7
- KYOTO TOOL (KTC) Set Kunci Sok (21pcs)Deskripsi:-Optimum for car maintenance and machine maintenance.-It is a layout that considers details of entry and usability tailored to user needs.-Tray is a resin molded product that is hard to crack, strong and with excellent durability.-With metal caseatribut:
- Input Drive: 12.7mm
- Accessories: Socket Holder
- TEKIRO Set Kunci Sok SmDeskripsi:TEKIRO 3/8 INCH SOCKET SET 12 PT 6 - 22 MM 18 PCS / KUNCI SOCK SET KODE : SC-SE0594ORIGINAL TEKIROTEKIRO 3/8 INCH SOCKET SET 6 PT 6 - 22 MM 18 PCS. Merupakan Tools Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTEKIRO 3/8" DR. SOCKET SET 12 PT 6 - 22 MM (SM) 18 PCSTekiro kunci Sok Set 18 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 22 mm dengan jumlah sudut 12 yang lebih tahan lama dan tidak mudah slek / aus. content :11 pcs 3/8" DR. Socket (6 mm, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm)1 pcs 3/8" DR. Extension Bar 3"1 pcs 3/8" DR. Extension Bar 6"1 pcs 3/8" DR. Ratchet Handle 72 Teeth Rubber handle 8"1 pcs 3/8" DR. Spark Plug Socket 21 mm1 pcs 3/8" DR. Oset handle 10"1 pcs 3/8" DR. Universal Joint1 pcs Adaptor 1/2"x3/8" Matribut:
- Material: Chrome Vanadium
- TEKIRO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:KUNCI RING IMPACT RING PUKUL TEKIRO-Material Chrome Molybdenum,atribut:
- Material: Chrome Molybdenum
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)Deskripsi:TEKIRO 1/4 INCH KUNCI SOCK / MATA SOK / ANAK SOK- Heat treated Chrome Vanadium steel-Drop Forged for Extra Strength-Silver matt finishing
- TEKIRO DR. Hand Socket 3/8inch 12pt (Mata Sock)Deskripsi:TEKIRO Socket, Socket 3/8inch DR 12 PT (Mata Shock) withatribut:
- Dimension 3 (mm): 10
- TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)Deskripsi:TEKIRO 1/2 INCH KUNCI SOCK 12 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 37mm 22mm 13mmatribut:
- Dimension 3 (mm): 13
Daftar Harga kunci tekiro sok Terbaru March 2026
| TEKIRO Socket Set (Kunci Sock Set) | Rp349.900 |
| REDRAGON Gaming Mouse RGB Invader | Rp219.900 |
| TEKIRO DR. Hand Socket 1/2inch 6pt (Mata Sock) | Rp18.900 |
| TEKIRO Mata Kunci Sok Spline 1/2inch | Rp21.900 |
| REDRAGON Gaming Mouse RGB Vampire | Rp279.900 |
| TEKIRO Spark Plug (Kunci Busi) | Rp49.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp129.900 |
| TRUSCO Set Kunci Sok | Rp1.399.900 |
| TRUSCO Set Kunci Sok 12.7mm | Rp3.399.900 |
| KYOTO TOOL (KTC) Set Kunci Sok (21pcs) | Rp2.499.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/puP101003930-3.jpg)

/93P101000327-7.jpg)


/9bP101000335-9.jpg)
/8pP101000313-5.jpg)


%20Set%20Kunci%20Sok%20(21pcs)/P102378726-4.jpg)

/6bP101000227-3.jpg)
/60P101000216-6.jpg)
/90P101000324-5.jpg)
/92P101000326-7.jpg)
/9lP108531345-1.jpg)

/94P101000328-7.jpg)